ProductPage

FAG Single row deep groove ball bearing Stainless steel Open

Product documents

Document Document type
Product overview

Stainless steel deep groove ball bearings are corrosion resistant when exposed to moisture and several other media. These deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. They can accommodate radial loads and axial loads in both directions. The stainless steel bearings have a lower load carrying capacity than same-sized bearings made of high chromium steel. Stainless steel deep groove ball bearings are available open or capped (with seals or shields).

Application

Recommended in: Food & Beverages

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (33 of the 33 items displayed)
Page Size   
Next
Single row deep groove ball bearing Stainless steel Open S602-X-HLC FAG Single row deep groove ball bearing Stainless steel Open S602-X-HLC ERIKS Item #: 13593109
 
Price (Per piece):
€7.19
10 piece per package
Single row deep groove ball bearing Stainless steel Open S623-HLC FAG Single row deep groove ball bearing Stainless steel Open S623-HLC ERIKS Item #: 14180699
 
Price (Per piece):
€5.36
10 piece per package
Single row deep groove ball bearing Stainless steel Open S604-HLC FAG Single row deep groove ball bearing Stainless steel Open S604-HLC ERIKS Item #: 14180942
 
Price (Per piece):
€7.48
10 piece per package
Single row deep groove ball bearing Stainless steel Open S606-HLC FAG Single row deep groove ball bearing Stainless steel Open S606-HLC ERIKS Item #: 14180952
 
Price (Per piece):
€7.80
10 piece per package
Single row deep groove ball bearing Stainless steel Open S6000-HLC FAG Single row deep groove ball bearing Stainless steel Open S6000-HLC ERIKS Item #: 12624470
 
Price (Per piece):
€12.85
Single row deep groove ball bearing Stainless steel Open S6200-HLC FAG Single row deep groove ball bearing Stainless steel Open S6200-HLC ERIKS Item #: 12624482
 
Price (Per piece):
€14.80
Single row deep groove ball bearing Stainless steel Open S6300-HLC FAG Single row deep groove ball bearing Stainless steel Open S6300-HLC ERIKS Item #: 12624495
 
Price (Per piece):
€20.53
Single row deep groove ball bearing Stainless steel Open S6001-HLC FAG Single row deep groove ball bearing Stainless steel Open S6001-HLC ERIKS Item #: 12624471
 
Price (Per piece):
€13.56
10 piece per package
Single row deep groove ball bearing Stainless steel Open S6201-HLC FAG Single row deep groove ball bearing Stainless steel Open S6201-HLC ERIKS Item #: 12624483
 
Price (Per piece):
€15.82
Single row deep groove ball bearing Stainless steel Open S6301-HLC FAG Single row deep groove ball bearing Stainless steel Open S6301-HLC ERIKS Item #: 12624496
 
Price (Per piece):
€22.29
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (33 of the 33 items displayed)
Page Size   
Next