ProductPage

SKF Single row deep groove ball bearing with filling slots with snap ring groove Steel Open

Product documents

Document Document type
Product overview

Single row deep groove ball bearings with filling slots have a filling slot in both the inner and outer rings to accommodate more balls than standard deep groove ball bearings. Filling slot bearings have a higher radial load carrying capacity than bearings without filling slots, but their axial load carrying capacity is limited. They are also unable to operate at the same high speeds as bearings without filling slots. Deep groove ball bearings with filling slots are available open or with shields. They are also available with a snap ring groove with (NR) or without (N) the approprate snap rings.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm): 90
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Groove type: with snap ring groove
Clear filter      (2 of the 2 items displayed)
Single row deep groove ball bearing with filling slots with snap ring groove Steel Open 308 N SKF Single row deep groove ball bearing with filling slots with snap ring groove Steel Open 308 N ERIKS Item #: 13196795
 
Price (Per piece):
€82.88
Single row deep groove ball bearing with filling slots with snap ring groove Steel Open 210 N SKF Single row deep groove ball bearing with filling slots with snap ring groove Steel Open 210 N ERIKS Item #: 23755355
 
Price (Per piece):
€85.40
Execution: Single row
Inner diameter (mm)
Outer diameter (mm): 90
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Groove type: with snap ring groove
Clear filter      (2 of the 2 items displayed)