ProductPage

FAG Single row deep groove ball bearing with snap ring groove Steel Open

Product documents

Document Document type
Product overview

Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Single row deep groove ball bearings with a snap ring groove can simplify the design of an arrangement because the bearings can be located axially in the housing by a snap ring. This saves space and can significantly reduce mounting time. The appropriate snap rings can be supplied separately (suffix N) or fitted to the bearing (suffix NR). Single row deep groove ball bearings are available open or capped (with seals or shields).

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Groove type: with snap ring groove
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Single row deep groove ball bearing with snap ring groove Steel Open 6304-N FAG Single row deep groove ball bearing with snap ring groove Steel Open 6304-N ERIKS Item #: 11832993
 
Price (Per piece):
€11.12
Single row deep groove ball bearing with snap ring groove Steel Open 6305-N FAG Single row deep groove ball bearing with snap ring groove Steel Open 6305-N ERIKS Item #: 11833003
 
Price (Per piece):
€13.34
Single row deep groove ball bearing with snap ring groove Steel Open 6206-N-C3 FAG Single row deep groove ball bearing with snap ring groove Steel Open 6206-N-C3 ERIKS Item #: 14177588
 
Price (Per piece):
€12.18
Single row deep groove ball bearing with snap ring groove Steel Open 6206-N FAG Single row deep groove ball bearing with snap ring groove Steel Open 6206-N ERIKS Item #: 14177587
 
Price (Per piece):
€12.18
Single row deep groove ball bearing with snap ring groove Steel Open 6306-N-C3 FAG Single row deep groove ball bearing with snap ring groove Steel Open 6306-N-C3 ERIKS Item #: 11833012
 
Price (Per piece):
€18.02
Single row deep groove ball bearing with snap ring groove Steel Open 6306-N FAG Single row deep groove ball bearing with snap ring groove Steel Open 6306-N ERIKS Item #: 11833011
 
Price (Per piece):
€18.02
Single row deep groove ball bearing with snap ring groove Steel Open 6207-N-C3 FAG Single row deep groove ball bearing with snap ring groove Steel Open 6207-N-C3 ERIKS Item #: 14177594
 
Price (Per piece):
€16.05
Single row deep groove ball bearing with snap ring groove Steel Open 6207-N FAG Single row deep groove ball bearing with snap ring groove Steel Open 6207-N ERIKS Item #: 14177593
 
Price (Per piece):
€16.05
Single row deep groove ball bearing with snap ring groove Steel Open 6308-N-C3 FAG Single row deep groove ball bearing with snap ring groove Steel Open 6308-N-C3 ERIKS Item #: 11833028
 
Price (Per piece):
€32.50
Single row deep groove ball bearing with snap ring groove Steel Open 6308-N FAG Single row deep groove ball bearing with snap ring groove Steel Open 6308-N ERIKS Item #: 11833027
 
Price (Per piece):
€32.50
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Groove type: with snap ring groove
Clear filter      (14 of the 14 items displayed)
Page Size   
Next