ProductPage

SKF Single row hybrid deep groove ball bearing Steel Open

Product documents

Document Document type
Product URL default Download    URL
Product overview

Hybrid bearings have a ring made of bearing steel and a rolling element made of bearing-quality silicon nitride (Si3N4). Hybrid bearings are not only excellent electrical insulators, they are also approved for higher speeds and have significantly lower maintenance requirements than bearings manufactured entirely from steel. Silicon nitride has very good electrical insulation properties. This material protects the rings from damage due to electrical current and thus extends the life of the bearing.

• Predominantly used in small electric motors
• Bearing rings made of high-quality bearing steel, rolling element made of silicon nitride
• Excellent insulating properties
• Can prevent harmful current flow in the bearing
• Can significantly extend service life.

Application

Recommended in: Chemical

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: C3
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (29 of the 29 items displayed)
Page Size   
Next
Single row hybrid deep groove ball bearing Steel Open 6204/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6204/HC5C3 ERIKS Item #: 13529735
 
Price (Per piece):
€79.76
Single row hybrid deep groove ball bearing Steel Open 6205/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6205/HC5C3 ERIKS Item #: 13635799
 
Price (Per piece):
€83.38
Single row hybrid deep groove ball bearing Steel Open 6206/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6206/HC5C3 ERIKS Item #: 13294235
 
Price (Per piece):
€122.81
Single row hybrid deep groove ball bearing Steel Open 6207/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6207/HC5C3 ERIKS Item #: 13294233
 
Price (Per piece):
€167.71
Single row hybrid deep groove ball bearing Steel Open 6208/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6208/HC5C3 ERIKS Item #: 13529744
 
Price (Per piece):
€233.99
Single row hybrid deep groove ball bearing Steel Open 6308/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6308/HC5C3 ERIKS Item #: 13529790
 
Price (Per piece):
€386.91
Single row hybrid deep groove ball bearing Steel Open 6209/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6209/HC5C3 ERIKS Item #: 13529746
 
Price (Per piece):
€281.07
Single row hybrid deep groove ball bearing Steel Open 6309/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6309/HC5C3 ERIKS Item #: 13529793
 
Price (Per piece):
€530.81
Single row hybrid deep groove ball bearing Steel Open 6210/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6210/HC5C3 ERIKS Item #: 13529748
 
Price (Per piece):
€337.04
Single row hybrid deep groove ball bearing Steel Open 6310/HC5C3 SKF Single row hybrid deep groove ball bearing Steel Open 6310/HC5C3 ERIKS Item #: 13529796
 
Price (Per piece):
€678.75
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: C3
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (29 of the 29 items displayed)
Page Size   
Next