ProductPage

INA Thin section ball bearing Open Series: CSCA

Product documents

Document Document type
Product overview

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 6.35
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
With flange: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Thin section ball bearing Open CSCA020-HLE INA Thin section ball bearing Open CSCA020-HLE ERIKS Item #: 13017204
 
Price (Per piece):
€421.49
Thin section ball bearing Open CSCA025-HLE INA Thin section ball bearing Open CSCA025-HLE ERIKS Item #: 24206296
 
Price (Per piece):
€445.94
Thin section ball bearing Open CSCA030-HLE INA Thin section ball bearing Open CSCA030-HLE ERIKS Item #: 13017205
 
Price (Per piece):
€470.38
Thin section ball bearing Open CSCA035-HLE INA Thin section ball bearing Open CSCA035-HLE ERIKS Item #: 13017206
 
Price (Per piece):
€506.50
Thin section ball bearing Open CSCA040-HLE INA Thin section ball bearing Open CSCA040-HLE ERIKS Item #: 13017207
 
Price (Per piece):
€568.19
Thin section ball bearing Open CSCA042-HLE INA Thin section ball bearing Open CSCA042-HLE ERIKS Item #: 14191387
 
Price (Per piece):
€968.73
Thin section ball bearing Open CSCA045-HLE INA Thin section ball bearing Open CSCA045-HLE ERIKS Item #: 13017208
 
Price (Per piece):
€979.21
Thin section ball bearing Open CSCA047-HLE INA Thin section ball bearing Open CSCA047-HLE ERIKS Item #: 13017209
 
Price (Per piece):
€988.53
Thin section ball bearing Open CSCA050-HLE INA Thin section ball bearing Open CSCA050-HLE ERIKS Item #: 13017210
 
Price (Per piece):
€1,032.76
Thin section ball bearing Open CSCA055-HLE INA Thin section ball bearing Open CSCA055-HLE ERIKS Item #: 13017211
 
Price (Per piece):
€1,080.50
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 6.35
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
With flange: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next