ProductPage

INA Thin section ball bearing Open Series: CSCAA

Product documents

Document Document type
Product overview

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 4.763
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Plastic
Running accuracy: Standard
With flange: No
Clear filter      (3 of the 3 items displayed)
Thin section ball bearing Open CSCAA010-TV-HLE INA Thin section ball bearing Open CSCAA010-TV-HLE ERIKS Item #: 13017220
 
Price (Per piece):
€323.11
Thin section ball bearing Open CSCAA015-TV-HLE INA Thin section ball bearing Open CSCAA015-TV-HLE ERIKS Item #: 13017221
 
Price (Per piece):
€392.37
Thin section ball bearing Open CSCAA017-TV-HLE INA Thin section ball bearing Open CSCAA017-TV-HLE ERIKS Item #: 14191388
 
Price (Per piece):
€425.57
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 4.763
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Plastic
Running accuracy: Standard
With flange: No
Clear filter      (3 of the 3 items displayed)