ProductPage

INA Thin section ball bearing Open Series: CSCB

Product documents

Document Document type
Product overview

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 7.938
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
With flange: No
Clear filter      (8 of the 8 items displayed)
Thin section ball bearing Open CSCB020-HLE INA Thin section ball bearing Open CSCB020-HLE ERIKS Item #: 13017222
 
Price (Per piece):
€490.77
Thin section ball bearing Open CSCB025-HLE INA Thin section ball bearing Open CSCB025-HLE ERIKS Item #: 14191389
 
Price (Per piece):
€497.18
Thin section ball bearing Open CSCB030-HLE INA Thin section ball bearing Open CSCB030-HLE ERIKS Item #: 13017223
 
Price (Per piece):
€553.63
Thin section ball bearing Open CSCB035-HLE INA Thin section ball bearing Open CSCB035-HLE ERIKS Item #: 13017224
 
Price (Per piece):
€568.19
Thin section ball bearing Open CSCB040-HLE INA Thin section ball bearing Open CSCB040-HLE ERIKS Item #: 13017225
 
Price (Per piece):
€613.60
Thin section ball bearing Open CSCB042-HLE INA Thin section ball bearing Open CSCB042-HLE ERIKS Item #: 13017226
 
Price (Per piece):
€1,015.30
Thin section ball bearing Open CSCB060-HLE INA Thin section ball bearing Open CSCB060-HLE ERIKS Item #: 13017228
 
Price (Per piece):
€1,187.62
Thin section ball bearing Open CSCB065-HLE INA Thin section ball bearing Open CSCB065-HLE ERIKS Item #: 13017229
 
Price (Per piece):
€1,224.88
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 7.938
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
With flange: No
Clear filter      (8 of the 8 items displayed)