EZO Thrust ball bearing Single direction Series: 511
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/ezo.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Miniature ball bearings with a flange can simplify the installation technically, as the bearings can be inserted into the housing in the axial direction. This saves time and space. Both open (unsealed) and sealed versions are available.
![]() |
EZO
Thrust ball bearing Single direction 51101 VA
ERIKS Item #: 13550084
|
Price (Per piece):
€138.74
|
|
![]() |
EZO
Thrust ball bearing Single direction 51102 VA
ERIKS Item #: 13448018
|
Price (Per piece):
€139.89
|
|
![]() |
EZO
Thrust ball bearing Single direction 51103 VA
ERIKS Item #: 13550085
|
Price (Per piece):
€149.76
|
|
![]() |
EZO
Thrust ball bearing Single direction 51104 VA
ERIKS Item #: 13550086
|
Price (Per piece):
€165.83
|
|
![]() |
EZO
Thrust ball bearing Single direction 51105 VA
ERIKS Item #: 13550087
|
Price (Per piece):
€196.92
|
|
![]() |
EZO
Thrust ball bearing Single direction 51106 VA
ERIKS Item #: 13550088
|
Price (Per piece):
€218.18
|