SKF Deep groove ball bearing puller type TMMD 100
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | ENG (PDF) |
Product URL default | Product page SKF URL |
The TMMD 100 is especially designed to allow easy and quick dismounting of deep groove ball bearings with interference fit on both rings. The puller is suitable for use in both blind housings and shaft applications. In addition to dismounting open bearings, the TMMD 100 can be used to dismount sealed bearings after the removal of the seal. The puller kit contains six sets of different size puller arms, two spindles and one handle packed in a carrying case. The TMMD 100 is suitable for dismounting up to 71 different deep groove ball bearings from shaft diameter ranging between 10 and 100 mm.
- The claws are designed to precisely fit in the bearing’s raceway, providing a good grip, thereby allowing high dismounting forces
- Each puller arm is fitted with a spring for easy installation
- The claw has been designed to allow easy insertion
- The hexagon head of the spindle is designed to prevent the spanner sliding down the spindle during dismounting
- The puller can also be used to remove sealed bearings from blind housings, after the seal has been removed
The TMMD 100 suits the following bearing series and sizes:
- 6000–6020: shaft diameter 10–100 mm
- 6200–6218: shaft diameter 10–90 mm
- 6300–6313: shaft diameter 10–65 mm
- 6403–6410: shaft diameter 17–50 mm
- 62/22, 62/28, 63/22, 63/28: shaft diameter 22, 28, 22, 28 mm
- 16002, 16003, 16011: shaft diameter 15, 17, 55 mm
- 16100, 16101: shaft diameter 10, 12 mm