SKF Feeler gauges series 729865
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
SKF Feeler Gauges are designed to measure the internal clearance when adjusting spherical roller bearings. Two types are available, one with 13 blades of 100 mm (4 in) length and the other with 29 blades of 200 mm (8 in) length.
- High accuracy of measurement
- 729865 A is supplied with protective plastic cover
- 729865 B is supplied with protective steel cage
SKF
Feeler gauges 729865 A
ERIKS Item #: 23759762
|
Price (Per piece):
€36.75
|
||
SKF
Feeler gauges 729865 B
ERIKS Item #: 23759763
Catalogue item no 1: 650564 |
Price (Per piece):
€87.35
|