BETEX Fitting toolset Impact 39
ERIKS Item #
Product documents
Document | Document type |
---|---|
FITTING TOOLSET IMPACT 39
This fitting tool set has been specially designed for quick, accurate, damage free and safe mounting of bearings with a bore varying from 10 to 60 mm. Impact can also be used to mount bushings, sealing rings etc.
The set IMPACT 39 consist of:
- 39 rings in combination with
- 4 impact sleeves (alu)
- dead-blow hammer
- carrying case
- for bore 10 to 60mm and O.D. 26 - 130mm
- suitable for 600 different bearings
- weight: 6,5 kg
- Quick, precise and safe mounting
- No more damage to shafts, bearing houses or sealing rings
- Extended life cycle of bearings
- The impact resistant plastic collets are made of unbreakable sheet material, contrary to easily breaking injection moulded collets.
- The collet numbers are clearly engraved and marked, to avoid mistakes.