SKF Oil injection kit THKI
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
The THKI series is used for the mounting and dismounting of pressure joints of all sizes and applications such as rolling bearings, couplings, gears, flywheels and railway wheels. The set consists of a stand-mounted oil injector complete with a high pressure pipe, pressure gauge and a range of connection nipples.
- Designed to be especially suitable for workshop use.
- When the pressure is released, the unused oil is automatically returned to the reservoir, minimizing the risk of oil leakage to the environment.
- Oil container capacity 200 cm³ (12.2 in.³).
- Can be used for applications requiring a maximum pressure of up to 400 MPa (58 000 psi).
SKF
Nipple THKI-2
ERIKS Item #: 13378595
|
Price (Per piece):
€266.75
|
||
SKF
Repair kit THKI-3
ERIKS Item #: 13378610
|
Price (Per piece):
€179.35
|