SKF Trolley TIH T1
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product URL default | Download URL |
The trolley has a high carrying capacity of up to 900 kg and is fitted with a drawer with an oil resistant mat and two adjustable dividers.
Width: 50 cm
Height: 74 cm
Length: 72cm