ProductPage

COOPER Blanking Plate with Thrust Bearing Type: BTTL

Product documents

Document Document type
Product URL default Download    URL
Product overview

Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra

Seal material: Cast iron
Clear filter      (3 of the 3 items displayed)
Blanking Plate with Thrust Bearing BTTL2 COOPER Blanking Plate with Thrust Bearing BTTL2 ERIKS Item #: 13380529
 
Price (Per piece):
€172.79
Blanking Plate with Thrust Bearing BTTL3 COOPER Blanking Plate with Thrust Bearing BTTL3 ERIKS Item #: 13380530
 
Price (Per piece):
€221.45
Blanking Plate with Thrust Bearing BTTL5 COOPER Blanking Plate with Thrust Bearing BTTL5 ERIKS Item #: 13380124
 
Price (Per piece):
€264.00
Seal material: Cast iron
Clear filter      (3 of the 3 items displayed)