ProductPage

NSK Single row tapered roller bearing Metric

Product documents

Document Document type
Product overview

Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).

Assembly type: Single row
Inner diameter (mm): 200
Cup Outer diameter (mm): 310
Total width (mm): 70
With flange: No
Clear filter      (1 of the 1 items displayed)
Single row tapered roller bearing 32040XJ NSK Single row tapered roller bearing 32040XJ ERIKS Item #: 13002791
 
Please login to see prices
Assembly type: Single row
Inner diameter (mm): 200
Cup Outer diameter (mm): 310
Total width (mm): 70
With flange: No
Clear filter      (1 of the 1 items displayed)