ProductPage

GF Bend 90° in PVC-C Serie: 723.000 PN16 - metric

Product documents

Document Document type
Product overview

Shape: Bend
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (5 of the 5 items displayed)
Bend 90° PVC-C metric 723.000.107 PN16 25mm GF Bend 90° PVC-C metric 723.000.107 PN16 25mm ERIKS Item #: 11062217
 
Please login to see prices
Bend 90° PVC-C metric 723.000.109 PN16 40mm GF Bend 90° PVC-C metric 723.000.109 PN16 40mm ERIKS Item #: 11062219
 
Please login to see prices
Bend 90° PVC-C metric 723.000.112 PN16 75mm GF Bend 90° PVC-C metric 723.000.112 PN16 75mm ERIKS Item #: 12187636
 
Please login to see prices
Bend 90° PVC-C metric 723.000.114 PN16 110mm GF Bend 90° PVC-C metric 723.000.114 PN16 110mm ERIKS Item #: 11062223
 
Please login to see prices
Bend 90° PVC-C D160 DN150 723.000.117 GF Bend 90° PVC-C D160 DN150 723.000.117 ERIKS Item #: 12449751
 
Please login to see prices
Shape: Bend
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (5 of the 5 items displayed)