ProductPage

ECON® Bourdon pressure gauge Type 3664: rear connection brass mounting bracket

Product documents

Document Document type
Product overview

Application

  • Industry.
  • Installation technology.
  • Hydraulics.

Technical information
Options
Cabinet diameter (mm): 63
Measuring range
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Panel mount
Connection location: Back centric
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Plastic
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 0 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13503136
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 3 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 3 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14664760
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14664758
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from -1 to 9 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14664759
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 0.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 0.6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14664761
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 1 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 14285566
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 2.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 2.5 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13686557
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 4 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 4 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13349280
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 6 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13349279
 
Please login to see prices
Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 10 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 Measuring range: from 0 to 10 bar Glycerin Process connection material: Brass 1/4" BSPP(G) ERIKS Item #: 13686556
 
Please login to see prices
Cabinet diameter (mm): 63
Measuring range
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Panel mount
Connection location: Back centric
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Plastic
Clear filter      (18 of the 18 items displayed)
Page Size   
Next

Related

ERIKS item #:     12225734