ProductPage

VAG Butterfly valve Series: EKN® M Type: 21177 Ductile cast iron/Ductile cast iron Double-ecKIWA Gearbox Flange

Product documents

Document Document type
Product Certificate KIWA  (PDF)
Product overview

Stock item
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM-KIWA
Disk material: Ductile cast iron
Clear filter      (4 of the 4 items displayed)
Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN400 VAG Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN400 ERIKS Item #: 12674214
 
This item is no longer available
Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN500 VAG Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN500 ERIKS Item #: 12674215
 
Please login to see prices
Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN600 VAG Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN600 ERIKS Item #: 12674216
 
Please login to see prices
Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN800 VAG Butterfly valve Type: 21177 Ductile cast iron/Ductile cast iron/EPDM-KIWA Double-eccentric KIWA Gearbox PN10 Flange DN800 ERIKS Item #: 12674218
 
Please login to see prices
Stock item
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM-KIWA
Disk material: Ductile cast iron
Clear filter      (4 of the 4 items displayed)