ProductPage

ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze Squeeze handle Flange

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Maritime systems such as machinery rooms, ballast systems and outboard motor locks.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Suitable for vacuum applications and applications with high flow speeds.

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN50 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN50 ERIKS Item #: 12036374
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN65 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN65 ERIKS Item #: 12036377
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN65 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN65 ERIKS Item #: 12036376
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN80 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN80 ERIKS Item #: 12036379
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN80 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN80 ERIKS Item #: 12036378
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN100 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN100 ERIKS Item #: 12036381
 
This item is no longer available
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN100 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN100 ERIKS Item #: 12036380
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN125 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN125 ERIKS Item #: 12036383
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN125 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Flange DN125 ERIKS Item #: 12036382
 
Please login to see prices
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN150 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN150 ERIKS Item #: 12036385
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (12 of the 12 items displayed)
Page Size   
Next