ProductPage

ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel Centric Squeeze handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN25 - 1" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN25 - 1" ERIKS Item #: 13331136
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN25 - 1" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN25 - 1" ERIKS Item #: 13331137
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN32 - 1.1/4" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN32 - 1.1/4" ERIKS Item #: 13492656
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN32 - 1.1/4" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN32 - 1.1/4" ERIKS Item #: 13331119
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13331139
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13331120
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13492657
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 13331121
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13492658
 
Please login to see prices
Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13331122
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (21 of the 21 items displayed)
Page Size   
Next