ProductPage

ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze Squeeze handle Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN32 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN32 ERIKS Item #: 13332769
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN32 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN32 ERIKS Item #: 13332761
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN40 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN40 ERIKS Item #: 13332770
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN40 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN40 ERIKS Item #: 13332762
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13332771
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13332763
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13332772
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13332764
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13332773
 
Please login to see prices
Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13332765
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (17 of the 17 items displayed)
Page Size   
Next