ProductPage

WILLBRANDT Compensator type 49 colour green - flanges - steel or stainless steel - model 'A'

Product documents

Document Document type
Product overview

Colour code: Green
Face to Face length (mm): 100
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter
Clear filter      (3 of the 3 items displayed)
Compensator 49 green PN16 stainless steel 316 'A' DN65 WILLBRANDT Compensator 49 green PN16 stainless steel 316 'A' DN65 ERIKS Item #: 11173878
 
Please login to see prices
Compensator 49 green PN16 stainless steel 316 'A' DN80 WILLBRANDT Compensator 49 green PN16 stainless steel 316 'A' DN80 ERIKS Item #: 11071096
 
Please login to see prices
Compensator 49 green PN16 SS316Ti 'A' DN200 WILLBRANDT Compensator 49 green PN16 SS316Ti 'A' DN200 ERIKS Item #: 11588100
 
Please login to see prices
Colour code: Green
Face to Face length (mm): 100
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter
Clear filter      (3 of the 3 items displayed)