ProductPage

WILLBRANDT Compensator type 49 green with limiters, Hypalon chemicals 25 bar, L=100/110mm, flanges steel

Product documents

Document Document type
Product overview

Colour code: Green
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%)
Configuration with movement limiter: Yes
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Compensator 49 green 150LBS steel 'C' DN50 WILLBRANDT Compensator 49 green 150LBS steel 'C' DN50 ERIKS Item #: 11165718
 
Please login to see prices
Compensator 49 green PN40 steel 'C' DN32 WILLBRANDT Compensator 49 green PN40 steel 'C' DN32 ERIKS Item #: 10040164
 
Please login to see prices
Compensator 49 green PN40 steel 'C' DN40 WILLBRANDT Compensator 49 green PN40 steel 'C' DN40 ERIKS Item #: 10040165
 
Please login to see prices
Compensator 49 green PN16 steel 'C' DN65 WILLBRANDT Compensator 49 green PN16 steel 'C' DN65 ERIKS Item #: 10040167
 
Please login to see prices
Compensator 49 green PN16 steel 'C' DN50 WILLBRANDT Compensator 49 green PN16 steel 'C' DN50 ERIKS Item #: 10040166
 
Please login to see prices
Compensator 49 green PN16 steel 'C' DN80 WILLBRANDT Compensator 49 green PN16 steel 'C' DN80 ERIKS Item #: 10040168
 
Please login to see prices
Compensator 49 green PN16 steel 'C' DN100 WILLBRANDT Compensator 49 green PN16 steel 'C' DN100 ERIKS Item #: 10040169
 
Please login to see prices
Compensator 49 green PN16 steel 'C' DN125 WILLBRANDT Compensator 49 green PN16 steel 'C' DN125 ERIKS Item #: 10040170
 
Please login to see prices
Compensator 49 green PN10 steel 'C' DN200 WILLBRANDT Compensator 49 green PN10 steel 'C' DN200 ERIKS Item #: 10040173
 
Please login to see prices
Compensator 49 green PN10 steel 'C' DN300 WILLBRANDT Compensator 49 green PN10 steel 'C' DN300 ERIKS Item #: 10040175
 
Please login to see prices
Colour code: Green
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%)
Configuration with movement limiter: Yes
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter
Clear filter      (15 of the 15 items displayed)
Page Size   
Next