ProductPage

WILLBRANDT Compensator type 55 colour green - flanges - steel - model 'C’ with movement limiters

Product documents

Document Document type
Product overview

Colour code: Green
Face to Face length (mm)
Type: 55
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Compensator 55 green PN40 steel 'C' DN32 WILLBRANDT Compensator 55 green PN40 steel 'C' DN32 ERIKS Item #: 11256684
 
Please login to see prices
Compensator 55 green PN16 steel 'C' DN65 WILLBRANDT Compensator 55 green PN16 steel 'C' DN65 ERIKS Item #: 11256687
 
Please login to see prices
Compensator 55 green PN40 steel 'C' DN40 WILLBRANDT Compensator 55 green PN40 steel 'C' DN40 ERIKS Item #: 11256685
 
Please login to see prices
Compensator 55 green PN16 steel 'C' DN50 WILLBRANDT Compensator 55 green PN16 steel 'C' DN50 ERIKS Item #: 11256686
 
Please login to see prices
Compensator 55 green PN16 steel 'C' DN80 WILLBRANDT Compensator 55 green PN16 steel 'C' DN80 ERIKS Item #: 11256688
 
Please login to see prices
Compensator 55 green PN16 steel 'C' DN100 WILLBRANDT Compensator 55 green PN16 steel 'C' DN100 ERIKS Item #: 11256689
 
Please login to see prices
Compensator 55 green PN16 steel 'C' DN125 WILLBRANDT Compensator 55 green PN16 steel 'C' DN125 ERIKS Item #: 11256690
 
Please login to see prices
Compensator 55 green PN16 steel 'C' DN150 WILLBRANDT Compensator 55 green PN16 steel 'C' DN150 ERIKS Item #: 11256691
 
Please login to see prices
Compensator 55 green PN10 steel 'C' DN200 WILLBRANDT Compensator 55 green PN10 steel 'C' DN200 ERIKS Item #: 11256692
 
Please login to see prices
Compensator 55 green PN10 steel 'C' DN250 WILLBRANDT Compensator 55 green PN10 steel 'C' DN250 ERIKS Item #: 11256693
 
Please login to see prices
Colour code: Green
Face to Face length (mm)
Type: 55
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter
Clear filter      (18 of the 18 items displayed)
Page Size   
Next