ProductPage

WILLBRANDT Compensator type 49 white RVS 316Ti with limiters, NBR foodstuff 25 bar, flanges stainless steel

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour code: White
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 white PN16 SS316Ti 'C' DN80 WILLBRANDT Compensator 49 white PN16 SS316Ti 'C' DN80 ERIKS Item #: 11259850
 
Please login to see prices
Compensator 49 white PN40 SS316Ti 'C' DN32 WILLBRANDT Compensator 49 white PN40 SS316Ti 'C' DN32 ERIKS Item #: 11110012
 
Please login to see prices
Compensator 49 white PN40 SS316Ti 'C' DN40 WILLBRANDT Compensator 49 white PN40 SS316Ti 'C' DN40 ERIKS Item #: 11259849
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN50 WILLBRANDT Compensator 49 white PN16 SS316Ti 'C' DN50 ERIKS Item #: 11110043
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN65 WILLBRANDT Compensator 49 white PN16 SS316Ti 'C' DN65 ERIKS Item #: 11110044
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN100 WILLBRANDT Compensator 49 white PN16 SS316Ti 'C' DN100 ERIKS Item #: 11079446
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN125 WILLBRANDT Compensator 49 white PN16 SS316Ti 'C' DN125 ERIKS Item #: 11259851
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN150 WILLBRANDT Compensator 49 white PN16 SS316Ti 'C' DN150 ERIKS Item #: 11259852
 
Please login to see prices
Compensator 49 white PN10 SS316Ti 'C' DN200 WILLBRANDT Compensator 49 white PN10 SS316Ti 'C' DN200 ERIKS Item #: 11259854
 
Please login to see prices
Compensator 49 white PN10 SS316Ti 'C' DN250 WILLBRANDT Compensator 49 white PN10 SS316Ti 'C' DN250 ERIKS Item #: 11259855
 
Please login to see prices
Colour code: White
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next