ProductPage

WILLBRANDT Compensator type 50 colour white - flanges - steel - model “C” with movement limiters

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour code: White
Face to Face length (mm)
Type: 50
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Compensator 50 white PN10 steel 'C' DN200 WILLBRANDT Compensator 50 white PN10 steel 'C' DN200 ERIKS Item #: 10040389
 
Please login to see prices
Compensator 50 white PN40 steel 'C' DN20 WILLBRANDT Compensator 50 white PN40 steel 'C' DN20 ERIKS Item #: 11256546
 
Please login to see prices
Compensator 50 white PN40 steel 'C' DN25 WILLBRANDT Compensator 50 white PN40 steel 'C' DN25 ERIKS Item #: 11256547
 
Please login to see prices
Compensator 50 white PN40 steel 'C' DN32 WILLBRANDT Compensator 50 white PN40 steel 'C' DN32 ERIKS Item #: 10040382
 
Please login to see prices
Compensator 50 white PN40 steel 'C' DN40 WILLBRANDT Compensator 50 white PN40 steel 'C' DN40 ERIKS Item #: 10040383
 
Please login to see prices
Compensator 50 white PN16 steel 'C' DN50 WILLBRANDT Compensator 50 white PN16 steel 'C' DN50 ERIKS Item #: 10040384
 
Please login to see prices
Compensator 50 white PN16 steel 'C' DN65 WILLBRANDT Compensator 50 white PN16 steel 'C' DN65 ERIKS Item #: 10040385
 
Please login to see prices
Compensator 50 white PN16 steel 'C' DN80 WILLBRANDT Compensator 50 white PN16 steel 'C' DN80 ERIKS Item #: 10040386
 
Please login to see prices
Compensator 50 white PN16 steel 'C' DN100 WILLBRANDT Compensator 50 white PN16 steel 'C' DN100 ERIKS Item #: 11256548
 
Please login to see prices
Compensator 50 white PN16 steel 'C' DN125 WILLBRANDT Compensator 50 white PN16 steel 'C' DN125 ERIKS Item #: 10040387
 
Please login to see prices
Colour code: White
Face to Face length (mm)
Type: 50
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (21 of the 21 items displayed)
Page Size   
Next