ProductPage

WILLBRANDT Compensator type 50 colour orange - liner polyamide - flanges - steel - model 'C’ with movement limiters

Product documents

Document Document type
Product overview

Colour code: Orange
Face to Face length (mm): 130
Type: 50
Maximum operating pressure at 20 °C (bar): 25
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (10 of the 10 items displayed)
Compensator 50 orange PA PN40 steel 'C' DN20 WILLBRANDT Compensator 50 orange PA PN40 steel 'C' DN20 ERIKS Item #: 11256411
 
Please login to see prices
Compensator 50 orange PA PN40 steel 'C' DN25 WILLBRANDT Compensator 50 orange PA PN40 steel 'C' DN25 ERIKS Item #: 11256412
 
Please login to see prices
Compensator 50 orange PA PN40 steel 'C' DN32 WILLBRANDT Compensator 50 orange PA PN40 steel 'C' DN32 ERIKS Item #: 11256413
 
Please login to see prices
Compensator 50 orange PA PN40 steel 'C' DN40 WILLBRANDT Compensator 50 orange PA PN40 steel 'C' DN40 ERIKS Item #: 11256414
 
Please login to see prices
Compensator 50 orange PA PN16 steel 'C' DN50 WILLBRANDT Compensator 50 orange PA PN16 steel 'C' DN50 ERIKS Item #: 11256415
 
Please login to see prices
Compensator 50 orange PA PN16 steel 'C' DN65 WILLBRANDT Compensator 50 orange PA PN16 steel 'C' DN65 ERIKS Item #: 11256416
 
Please login to see prices
Compensator 50 orange PA PN16 steel 'C' DN80 WILLBRANDT Compensator 50 orange PA PN16 steel 'C' DN80 ERIKS Item #: 11256417
 
Please login to see prices
Compensator 50 orange PA PN16 steel 'C' DN100 WILLBRANDT Compensator 50 orange PA PN16 steel 'C' DN100 ERIKS Item #: 11256418
 
Please login to see prices
Compensator 50 orange PA PN16 steel 'C' DN125 WILLBRANDT Compensator 50 orange PA PN16 steel 'C' DN125 ERIKS Item #: 11256419
 
Please login to see prices
Compensator 50 orange PA PN16 steel 'C' DN150 WILLBRANDT Compensator 50 orange PA PN16 steel 'C' DN150 ERIKS Item #: 11256420
 
Please login to see prices
Colour code: Orange
Face to Face length (mm): 130
Type: 50
Maximum operating pressure at 20 °C (bar): 25
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (10 of the 10 items displayed)