ProductPage

WILLBRANDT Compensator type 46 red, EPDM with nylon cord for cold & warm water 16 bar, cast iron 3-piece connection male thread

Product documents

Document Document type
Product overview

Colour code: Red
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator type 46 red, male thread 3/4" BSPT - DN20 WILLBRANDT Compensator type 46 red, male thread 3/4" BSPT - DN20 ERIKS Item #: 11256267
 
Please login to see prices
Compensator type 46 red, male thread 1" BSPT - DN25 WILLBRANDT Compensator type 46 red, male thread 1" BSPT - DN25 ERIKS Item #: 11256268
 
Please login to see prices
Compensator type 46 red, male thread 1.1/4" BSPT - DN32 WILLBRANDT Compensator type 46 red, male thread 1.1/4" BSPT - DN32 ERIKS Item #: 11256269
 
Please login to see prices
Compensator type 46 red, male thread 1.1/2" BSPT - DN40 WILLBRANDT Compensator type 46 red, male thread 1.1/2" BSPT - DN40 ERIKS Item #: 11256270
 
Please login to see prices
Compensator type 46 red, male thread 2" BSPT - DN50 WILLBRANDT Compensator type 46 red, male thread 2" BSPT - DN50 ERIKS Item #: 11256271
 
Please login to see prices
Colour code: Red
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)