ProductPage

WILLBRANDT Compensator type 46 red special, EPDM with steel cord for hot water 16 bar, cast iron 3-piece connection male thread

Colour code: Red
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator type 46 red special, male thread 3/4" BSPT - DN20 WILLBRANDT Compensator type 46 red special, male thread 3/4" BSPT - DN20 ERIKS Item #: 11256347
 
Please login to see prices
Compensator type 46 red special, male thread 1" BSPT - DN25 WILLBRANDT Compensator type 46 red special, male thread 1" BSPT - DN25 ERIKS Item #: 11256348
 
Please login to see prices
Compensator type 46 red special, male thread 1.1/4" BSPT - DN32 WILLBRANDT Compensator type 46 red special, male thread 1.1/4" BSPT - DN32 ERIKS Item #: 11256349
 
Please login to see prices
Compensator type 46 red special, male thread 1.1/2" BSPT - DN40 WILLBRANDT Compensator type 46 red special, male thread 1.1/2" BSPT - DN40 ERIKS Item #: 11256350
 
Please login to see prices
Compensator type 46 red special, male thread 2" BSPT - DN50 WILLBRANDT Compensator type 46 red special, male thread 2" BSPT - DN50 ERIKS Item #: 11256351
 
Please login to see prices
Colour code: Red
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)