ProductPage

WILLBRANDT Compensator type 49 black with limiters, Butyl cold water 10 bar, flanges steel

Product documents

Document Document type
Product overview

Colour code: Black
Face to Face length (mm): 100
Type: 49
Maximum operating pressure at 20 °C (bar): 10
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: IIR (Butyl)
Nominal inner diameter
Clear filter      (9 of the 9 items displayed)
Compensator 49 black PN40 steel 'C' DN40 WILLBRANDT Compensator 49 black PN40 steel 'C' DN40 ERIKS Item #: 10040249
 
Please login to see prices
Compensator 49 black PN16 steel 'C' DN65 WILLBRANDT Compensator 49 black PN16 steel 'C' DN65 ERIKS Item #: 10040251
 
Please login to see prices
Compensator 49 black PN16 steel 'C' DN150 WILLBRANDT Compensator 49 black PN16 steel 'C' DN150 ERIKS Item #: 10040255
 
Please login to see prices
Compensator 49 black PN40 steel 'C' DN32 WILLBRANDT Compensator 49 black PN40 steel 'C' DN32 ERIKS Item #: 10040248
 
Please login to see prices
Compensator 49 black PN16 steel 'C' DN50 WILLBRANDT Compensator 49 black PN16 steel 'C' DN50 ERIKS Item #: 10040250
 
Please login to see prices
Compensator 49 black PN16 steel 'C' DN80 WILLBRANDT Compensator 49 black PN16 steel 'C' DN80 ERIKS Item #: 10040252
 
Please login to see prices
Compensator 49 black PN16 steel 'C' DN100 WILLBRANDT Compensator 49 black PN16 steel 'C' DN100 ERIKS Item #: 10040253
 
Please login to see prices
Compensator 49 black PN16 steel 'C' DN125 WILLBRANDT Compensator 49 black PN16 steel 'C' DN125 ERIKS Item #: 10040254
 
Please login to see prices
Compensator 49 black PN10 steel 'C' DN200 WILLBRANDT Compensator 49 black PN10 steel 'C' DN200 ERIKS Item #: 10040256
 
Please login to see prices
Colour code: Black
Face to Face length (mm): 100
Type: 49
Maximum operating pressure at 20 °C (bar): 10
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: IIR (Butyl)
Nominal inner diameter
Clear filter      (9 of the 9 items displayed)