ProductPage

WILLBRANDT Compensator type 53 colour black - polyamide liner - flanges - stainless steel - model A

Product documents

Document Document type
Product overview

Colour code: Black
Face to Face length (mm): 130
Type: 53
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (2 of the 2 items displayed)
Comp 53 Zwart/CR PN16 SS316 'A DN125 WILLBRANDT Comp 53 Zwart/CR PN16 SS316 'A DN125 ERIKS Item #: 12754312
 
Please login to see prices
Comp 53 Zwart/Cr PN10 RVS 'A' DN200 WILLBRANDT Comp 53 Zwart/Cr PN10 RVS 'A' DN200 ERIKS Item #: 12725374
 
Please login to see prices
Colour code: Black
Face to Face length (mm): 130
Type: 53
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (2 of the 2 items displayed)