ProductPage

WILLBRANDT Compensator type 53 colour black - polyamide liner - flanges - steel - 150lbs - model A

Product documents

Document Document type
Product overview

Colour code: Black
Face to Face length (mm): 130
Type: 53
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Compensator 53 black/CR 150LBS steel 'A' DN25 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN25 ERIKS Item #: 12142090
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN32 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN32 ERIKS Item #: 12142091
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN40 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN40 ERIKS Item #: 12142092
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN50 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN50 ERIKS Item #: 11063478
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN65 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN65 ERIKS Item #: 12142103
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN80 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN80 ERIKS Item #: 12142104
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN100 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN100 ERIKS Item #: 12142105
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN125 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN125 ERIKS Item #: 12142106
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN150 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN150 ERIKS Item #: 12142107
 
Please login to see prices
Compensator 53 black/CR 150LBS steel 'A' DN200 WILLBRANDT Compensator 53 black/CR 150LBS steel 'A' DN200 ERIKS Item #: 12142109
 
Please login to see prices
Colour code: Black
Face to Face length (mm): 130
Type: 53
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (11 of the 11 items displayed)
Page Size   
Next