ProductPage

WILLBRANDT Compensator type 53 colour black - polyamide liner - flanges - steel - thermic galvanized - model “A”

Product documents

Document Document type
Product overview

Colour code: Black
Face to Face length (mm): 130
Type: 53
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator 53 black/CR PN10 steel/TV 'A DN 125 WILLBRANDT Compensator 53 black/CR PN10 steel/TV 'A DN 125 ERIKS Item #: 11622684
 
Please login to see prices
Compensator 53 black/CR PN10 steel/TV 'A DN 150 WILLBRANDT Compensator 53 black/CR PN10 steel/TV 'A DN 150 ERIKS Item #: 11622685
 
Please login to see prices
Compensator 53 black/CR PN10 steel/TV 'A DN 200 WILLBRANDT Compensator 53 black/CR PN10 steel/TV 'A DN 200 ERIKS Item #: 11622686
 
Please login to see prices
Compensator 53 black/CR PN10 steel/TV 'A DN 250 WILLBRANDT Compensator 53 black/CR PN10 steel/TV 'A DN 250 ERIKS Item #: 11105616
 
Please login to see prices
Compensator 53 black/CR PN10 steel/TV 'A DN 300 WILLBRANDT Compensator 53 black/CR PN10 steel/TV 'A DN 300 ERIKS Item #: 11622687
 
Please login to see prices
Colour code: Black
Face to Face length (mm): 130
Type: 53
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)