ProductPage

WILLBRANDT Compensator type 60 WRG2, EPDM hot water pump compensator

Product documents

Document Document type
Product overview

Face to Face length (mm): 70
Type: 60
Maximum operating pressure at 20 °C (bar): 10
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (7 of the 7 items displayed)
Compensator model 60 WRG2 DN25 PN40 WILLBRANDT Compensator model 60 WRG2 DN25 PN40 ERIKS Item #: 11055398
 
Please login to see prices
Compensator model 60 WRG2 DN32 PN40 WILLBRANDT Compensator model 60 WRG2 DN32 PN40 ERIKS Item #: 11050680
 
Please login to see prices
Compensator model 60 WRG2 DN40 PN40 WILLBRANDT Compensator model 60 WRG2 DN40 PN40 ERIKS Item #: 11050670
 
Please login to see prices
Compensator model 60 WRG2 DN50 PN10 WILLBRANDT Compensator model 60 WRG2 DN50 PN10 ERIKS Item #: 11048502
 
Please login to see prices
Compensator model 60 WRG2 DN65 PN10 WILLBRANDT Compensator model 60 WRG2 DN65 PN10 ERIKS Item #: 11048504
 
Please login to see prices
Compensator model 60 WRG2 DN80 PN10 WILLBRANDT Compensator model 60 WRG2 DN80 PN10 ERIKS Item #: 11048505
 
Please login to see prices
Compensator model 60 WRG2 DN100 PN10 WILLBRANDT Compensator model 60 WRG2 DN100 PN10 ERIKS Item #: 11048506
 
Please login to see prices
Face to Face length (mm): 70
Type: 60
Maximum operating pressure at 20 °C (bar): 10
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (7 of the 7 items displayed)