ProductPage

ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C Glued sleeve PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Housing material: PVC-C
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Connection: Glued sleeve
Membrane material
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 20mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 20mm ERIKS Item #: 13248764
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 25mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 25mm ERIKS Item #: 13248765
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 32mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 32mm ERIKS Item #: 13248766
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 40mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 40mm ERIKS Item #: 13248767
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 50mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 50mm ERIKS Item #: 13248768
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 63mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C EPDM PN10 Glued sleeve 63mm ERIKS Item #: 13248769
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 20mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 20mm ERIKS Item #: 13248770
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 25mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 25mm ERIKS Item #: 13248771
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 32mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 32mm ERIKS Item #: 13248772
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 40mm ASAHI Diaphragm valve Series: 14 Type: 3764 PVC-C PTFE PN10 Glued sleeve 40mm ERIKS Item #: 13248773
 
Please login to see prices
Housing material: PVC-C
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Connection: Glued sleeve
Membrane material
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next