ProductPage

SAPISELCO Cable ties, UV resistant, black

Product documents

Document Document type
Product overview

Design: Made of polyamide 6.6, self-quenching, in line with standard UL94 V2 NYLON, within max. 30 seconds. High flexibility even in extreme temperature variations, largely chemical resistant and exceptionally fade resistant. Supplied as 100 pieces in a polythene bag.

Application: For the fixing and bundling of tubes, cables and wires.

Material
Material quality: PA 6.6
Colour: Black
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm)
Tensile strength (N): 1471
Clear filter      (6 of the 6 items displayed)
Cable tie black UV 100x2.5mm 100pc. SAPISELCO Cable tie black UV 100x2.5mm 100pc. ERIKS Item #: 12510228

Catalogue item no 1: 56690005

 
This item is no longer available
Cable tie black UV 280x3.5mm 100pc. SAPISELCO Cable tie black UV 280x3.5mm 100pc. ERIKS Item #: 12510229

Catalogue item no 1: 56690015

 
Price (Per bag):
€6.33
Cable tie black UV 280x4.5mm 100pc. SAPISELCO Cable tie black UV 280x4.5mm 100pc. ERIKS Item #: 12510230

Catalogue item no 1: 56690025

 
This item is no longer available
Cable tie black UV 360x4.5mm 100pc. SAPISELCO Cable tie black UV 360x4.5mm 100pc. ERIKS Item #: 14525143

Catalogue item no 1: 56690027

 
Price (Per package):
€10.50
Cbl. ties bk UV 7.5x360mm a 100pcs Sapi SAPISELCO Cbl. ties bk UV 7.5x360mm a 100pcs Sapi ERIKS Item #: 12510232

Catalogue item no 1: 56690030

 
Price (Per bag):
€19.70
Cable tie black UV 450x7.5mm 100pc. SAPISELCO Cable tie black UV 450x7.5mm 100pc. ERIKS Item #: 12510233

Catalogue item no 1: 56690033

 
This item is no longer available
Material
Material quality: PA 6.6
Colour: Black
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm)
Tensile strength (N): 1471
Clear filter      (6 of the 6 items displayed)