FORMAT Range of terminals without tools type 5566
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Ferrules with plastic collar according to DIN colour code, UL approved, conductor cross-section 0.5-16 mm². Supplied in plastic case.
Set contents:
Each 250 ferrules 0.5; 0.75; 2.5; 4 mm²
each 500 ferrules 1; 1.5 mm²
100 ferrules 6 mm²
each 50 ferrules 10; 16 mm²