ProductPage
PCE

HELLERMANN TYTON Heat-shrink range black and transparent 385-pieces type 5653

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Design:Made of irradiated polyolefin (PEX), black and transparent, outer wall self-releasing (except transparent shrink). The hoses are provided with hot melting inside adhesive, thus protecting against moisture, making them ideal for outdoor use. Shrink ratio 3:1.
Insulation according to VDE 0530, dielectric strength according to ASTM D 2671.
Silicone-free, compatible with copper, as resistant as possible to UV light, solvents as well as acids and bases. Supplied in plastic case

Application:Ideal for insulating, coloured labelling and as cable protection in electronics and cable manufacturing.

Note:To achieve proper results, the heat shrink tubing should be shrunk by a minimum of 20% and a maximum of 80% of its maximum shrinkage capacity.
Set contents:
100 units