FORMAT Plastic cable drum IP44 with neoprene cable
Product documents
Document | Document type |
---|---|
Product overview |
Cable drum, Type neoprene H07 RN-F 3G1.5 und 3G2.5
Short description for cable qualities
H 05 V V-F 3 G1.5
1 2 3 4 5 6 7 8
1 regulation
H = harmonised line
A = nationally approved line
2 nominal voltage V
03 = 300/300 V
05 = 300/500 V
07 = 450/750 V
3 insulation sleeves
V = PVC
R = natural or synthetic rubber
S = silicon rubber
B = synthetic rubber
4 sheaves
V = PVC
R = natural or synthetic rubber
N = neoprene rubber
J = glass fibre braid
T = textile braid
Q = polyurethane
5 conductor type
U = round, 1-strand conductor
R = round, multi-strand conductor
K = fine wired for fixed installation
F = fine wired for moving lines
F = finest wired for moving lines
Y = Lan stranded conductor
6 Number of strands
7 Protective conductor
G = with green/yellow strand
X = without green/yellow strand
8 Conductor cross-section
• Particularly robust
high-strength special plastic.
Galvanised support frame.
• 3 grounded sockets
splash-proof, self-closing lid.
• Overheating protection
control indicator illuminates when overloaded.
Approved for severe conditions according to VDE 0100 Part 704.
• Safe winding and unwinding
cable guide on handle.
• Protection rating IP 44
• Suitable for inside, outside as well as difficult construction site use
FORMAT
Plastic cable drum, 40m, H07RN-F3G1.5
ERIKS Item #: 12532249
Catalogue item no 1: 90060005 Catalogue item no 2: 90060005;90060005;90060005 |
This item is no longer available
|