PARAT LED head/helmet lamp IP68 Atex Zone 1
ERIKS Item #
Product documents
Document | Document type |
---|---|
LED head/helmet lamp
ATEX torches
In potentially explosive areas appropriately protected lamps must be used in order not to trigger an explosion, for example, from the spark when turning on the lamp.
Therefore the ATEX directives define the following zones:
Zone 2: areas where there is rarely and briefly
a risk of explosion.
Zone 1: areas, in which there is occasionally a risk of
explosion.
Zone 0: areas, in which there is a constant or frequent risk
of explosion over a longer period.
On each torch there should be a code, which provides information about the application area:
II Devices in group II may not be used in mining.
1,2,3 Specifies the category, this corresponds to the zone +1.
G,D Suitable for gases/vapours (G) or dust (D).
Ex For use in potentially explosive areas.
ia,ib Protection class intrinsic safety.
IIx Gas group (IIA = propane, IIB = ethylene, IIC = acetylene/hydrogen).
IIIx Dust group (IIIA = combustible suspended matter, IIIB = no conductive dust, IIIA = conductive dust).
Tx Temperature class, specifies the maximum allowable surface temperature. (T6 = 85 °C, T5 = 100 °C, T4 = 135 °C, T3 = 200 °C, T2 = 300 °C, T1 = 450 °C)
Design: certified gas-, dust- and waterproof safety lamp made of highly resilient and impact-resistant polycarbonate, non-conductive. The rubberised switch for single-hand operation is hermetically sealed against the penetration of water and dust. Light beam with fixed focus for close range and distances up to 150 m. There is also protection against short circuit and incorrectly inserted batteries. ATEX Zone 1, certified, II 2G Ex ib IIB T4 Gb, working temperature - 20 °C to +40 °C . Supplied including 4 AAA/LR03 micro batteries.