PARAT Torch PX1 IP68 Atex Zone 2
ERIKS Item #
Product documents
Document | Document type |
---|---|
Torch PX1
ATEX torches
In potentially explosive areas appropriately protected lamps must be used in order not to trigger an explosion, for example, from the spark when turning on the lamp.
Therefore the ATEX directives define the following zones:
Zone 2: areas where there is rarely and briefly
a risk of explosion.
Zone 1: areas, in which there is occasionally a risk of
explosion.
Zone 0: areas, in which there is a constant or frequent risk
of explosion over a longer period.
On each torch there should be a code, which provides information about the application area:
II Devices in group II may not be used in mining.
1,2,3 Specifies the category, this corresponds to the zone +1.
G,D Suitable for gases/vapours (G) or dust (D).
Ex For use in potentially explosive areas.
ia,ib Protection class intrinsic safety.
IIx Gas group (IIA = propane, IIB = ethylene, IIC = acetylene/hydrogen).
IIIx Dust group (IIIA = combustible suspended matter, IIIB = no conductive dust, IIIA = conductive dust).
Tx Temperature class, specifies the maximum allowable surface temperature. (T6 = 85 °C, T5 = 100 °C, T4 = 135 °C, T3 = 200 °C, T2 = 300 °C, T1 = 450 °C)
• Design:
certified waterproof safety lamp made of highly resilient and impact-resistant plastic.
Compatible with popular headbands.
• Optimal illumination
at close range and distances up to 100 m. The lamp (LED) can be changed in any way without losing the EX certification.
• Protection rating IP 68
The rubberised rear switch is hermetically sealed against the penetration of water and dust. There is also protection against short circuit and incorrectly inserted batteries. ATEX Zone 1, certified according to II 2G Ex ib e IIB T4, STAUBEX II 2D Ex ibd 21 T81°C IP 68.
• Scope of delivery:
Supplied with 4 Mignon batteries AA/LR06.