ProductPage

FISCHER FSA-B Sleeve anchor

Product documents

Document Document type
Product overview

Stock item
Material: Steel
Thread size metric (M..): 10
Drill hole diameter (mm): 12
Surface protection: Galvanic/electrolytic zinc plated
Bolt length (mm): 96
Clear filter      (1 of the 1 items displayed)
Hulsanker FSA 12X80/25 B FISCHER Hulsanker FSA 12X80/25 B ERIKS Item #: 23935763
 
Price (Per piece):
€1.39
20 piece per package
Stock item
Material: Steel
Thread size metric (M..): 10
Drill hole diameter (mm): 12
Surface protection: Galvanic/electrolytic zinc plated
Bolt length (mm): 96
Clear filter      (1 of the 1 items displayed)