ProductPage

FISCHER FSA-S Sleeve anchor

Product documents

Document Document type
Product overview

Material: Steel
Thread size metric (M..): 8
Drill hole diameter (mm): 10
Surface protection: Galvanic/electrolytic zinc plated
Bolt length (mm): 65
Clear filter      (1 of the 1 items displayed)
Hulsanker FSA 10/10 S FISCHER Hulsanker FSA 10/10 S ERIKS Item #: 23935769
 
Price (Per piece):
€1.19
20 piece per package
Material: Steel
Thread size metric (M..): 8
Drill hole diameter (mm): 10
Surface protection: Galvanic/electrolytic zinc plated
Bolt length (mm): 65
Clear filter      (1 of the 1 items displayed)