ProductPage

Button head screw Security Torx Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Length (mm)
Thread size metric (M..)
Screwing system: Torx
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Button head screw Security Torx Stainless steel A2 M4X16 Button head screw Security Torx Stainless steel A2 M4X16 ERIKS Item #: 23263555
 
Price (Per piece):
€0.18
100 piece per package
Button head screw Security Torx Stainless steel A2 M4X20 Button head screw Security Torx Stainless steel A2 M4X20 ERIKS Item #: 23263556
 
Price (Per piece):
€0.19
100 piece per package
Button head screw Security Torx Stainless steel A2 M5X10 Button head screw Security Torx Stainless steel A2 M5X10 ERIKS Item #: 23263559
 
Price (Per piece):
€0.22
100 piece per package
Button head screw Security Torx Stainless steel A2 M5X20 Button head screw Security Torx Stainless steel A2 M5X20 ERIKS Item #: 23263562
 
Price (Per piece):
€0.24
100 piece per package
Button head screw Security Torx Stainless steel A2 M5X25 Button head screw Security Torx Stainless steel A2 M5X25 ERIKS Item #: 23263563
 
Price (Per piece):
€0.28
100 piece per package
Button head screw Security Torx Stainless steel A2 M5X30 Button head screw Security Torx Stainless steel A2 M5X30 ERIKS Item #: 23263564
 
Price (Per piece):
€0.31
100 piece per package
Button head screw Security Torx Stainless steel A2 M6X12 Button head screw Security Torx Stainless steel A2 M6X12 ERIKS Item #: 23263566
 
Price (Per piece):
€0.27
100 piece per package
Button head screw Security Torx Stainless steel A2 M6X16 Button head screw Security Torx Stainless steel A2 M6X16 ERIKS Item #: 23263567
 
Price (Per piece):
€0.28
100 piece per package
Button head screw Security Torx Stainless steel A2 M6X25 Button head screw Security Torx Stainless steel A2 M6X25 ERIKS Item #: 23263569
 
Price (Per piece):
€0.34
100 piece per package
Button head screw Security Torx Stainless steel A2 M6X30 Button head screw Security Torx Stainless steel A2 M6X30 ERIKS Item #: 23263570
 
Price (Per piece):
€0.36
100 piece per package
Head form: Round head
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Length (mm)
Thread size metric (M..)
Screwing system: Torx
Clear filter      (16 of the 16 items displayed)
Page Size   
Next