ProductPage

DIN915 Hex socket set screw with full dog point Stainless steel A2

Product documents

Document Document type
Product overview

Type: Set screw
Thread size metric (M..)
Material: Stainless steel
Length (mm)
ISO standard: 4028
Material quality: Stainless steel A2
Kind of thread: Metric
DIN standard: 915
Model: Screw tap
Screwing system: Internal hexagon
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Hex socket set screw with full dog point DIN 915 stainless steel A2 M4x6 Hex socket set screw with full dog point DIN 915 stainless steel A2 M4x6 ERIKS Item #: 23264931
 
Price (Per piece):
€0.02
500 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M4x8 Hex socket set screw with full dog point DIN 915 stainless steel A2 M4x8 ERIKS Item #: 23264932
 
Price (Per piece):
€0.02
500 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M5x6 Hex socket set screw with full dog point DIN 915 stainless steel A2 M5x6 ERIKS Item #: 23264934
 
Price (Per piece):
€0.03
500 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M5x16 Hex socket set screw with full dog point DIN 915 stainless steel A2 M5x16 ERIKS Item #: 23264938
 
Price (Per piece):
€0.05
500 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x6 Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x6 ERIKS Item #: 23264940
 
Price (Per piece):
€0.05
200 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x8 Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x8 ERIKS Item #: 23264941
 
Price (Per piece):
€0.04
200 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x10 Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x10 ERIKS Item #: 23264942
 
Price (Per piece):
€0.05
200 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x16 Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x16 ERIKS Item #: 23264944
 
Price (Per piece):
€0.06
200 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x20 Hex socket set screw with full dog point DIN 915 stainless steel A2 M6x20 ERIKS Item #: 23264945
 
Price (Per piece):
€0.09
200 piece per package
Hex socket set screw with full dog point DIN 915 stainless steel A2 M8x12 Hex socket set screw with full dog point DIN 915 stainless steel A2 M8x12 ERIKS Item #: 23264949
 
Price (Per piece):
€0.09
200 piece per package
Type: Set screw
Thread size metric (M..)
Material: Stainless steel
Length (mm)
ISO standard: 4028
Material quality: Stainless steel A2
Kind of thread: Metric
DIN standard: 915
Model: Screw tap
Screwing system: Internal hexagon
Clear filter      (14 of the 14 items displayed)
Page Size   
Next