ProductPage

DIN6880 Key stock flat stainless steel A4

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A4
Height (mm)
Length (mm): 1000
Width (mm)
Model: Flat
Clear filter      (2 of the 2 items displayed)
Key steel Flat DIN 6880 6x6x1000 Stainless steel Key steel Flat DIN 6880 6x6x1000 Stainless steel ERIKS Item #: 23271043
 
Price (Per piece):
€11.32
Key steel Flat DIN 6880 8x7x1000 Stainless steel Key steel Flat DIN 6880 8x7x1000 Stainless steel ERIKS Item #: 23271044
 
This item is no longer available
Material: Stainless steel
Material quality: Stainless steel A4
Height (mm)
Length (mm): 1000
Width (mm)
Model: Flat
Clear filter      (2 of the 2 items displayed)