ProductPage

DIN982 Self-locking hex nut with nylon insert Stainless steel A4

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 982
Clear filter      (2 of the 2 items displayed)
D982 RVS A4 moer/r M6 D982 RVS A4 moer/r M6 ERIKS Item #: 23271454
 
Price (Per piece):
€0.41
100 piece per package
D982 SS A4 nut M8 D982 SS A4 nut M8 ERIKS Item #: 23271455
 
Price (Per piece):
€0.52
100 piece per package
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 982
Clear filter      (2 of the 2 items displayed)