ProductPage

DIN985 Self-locking hex nut with nylon insert thin type METALFORM Stainless steel A2

Product documents

Document Document type
Product overview

Stock item
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 985
ISO standard: 7040
Clear filter      (3 of the 3 items displayed)
D985 RVS A2 MTF moer/r kvp M4 D985 RVS A2 MTF moer/r kvp M4 ERIKS Item #: 23267604
 
Price (Per piece):
€0.11
100 piece per package
D985 RVS A2 MTF moer/r kvp M6 D985 RVS A2 MTF moer/r kvp M6 ERIKS Item #: 23267606
 
Price (Per piece):
€0.15
100 piece per package
D985 RVS A2 MTF moer/r kvp M8 D985 RVS A2 MTF moer/r kvp M8 ERIKS Item #: 23267607
 
Price (Per piece):
€0.26
100 piece per package
Stock item
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 985
ISO standard: 7040
Clear filter      (3 of the 3 items displayed)