ProductPage

DIN985 Self-locking hex nut with nylon insert thin type Stainless steel A2

Product documents

Document Document type
Product overview

Stock item
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 985
ISO standard
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
D985 RVS A2 moer/r kvp M2,5 D985 RVS A2 moer/r kvp M2,5 ERIKS Item #: 23267612

Catalogue item no 1: 23267612

 
Price (Per piece):
€0.11
500 piece per package
Locknut DIN985 Stainless steel A2 M4 Locknut DIN985 Stainless steel A2 M4 ERIKS Item #: 23267614
 
Price (Per piece):
€0.04
500 piece per package
Locknut DIN985 Stainless steel A2 M8 Locknut DIN985 Stainless steel A2 M8 ERIKS Item #: 23267617

Catalogue item no 1: 23267617

 
Price (Per piece):
€0.15
500 piece per package
Locknut DIN985 Stainless steel A2 M10 Locknut DIN985 Stainless steel A2 M10 ERIKS Item #: 23267618

Catalogue item no 1: 23267618

 
Price (Per piece):
€0.26
200 piece per package
Locknut DIN985 Stainless steel A2 M10 Locknut DIN985 Stainless steel A2 M10 ERIKS Item #: 23732505
 
Price (Per piece):
€0.26
200 piece per package
D985 RVS A2 moer/r kvp M12 D985 RVS A2 moer/r kvp M12 ERIKS Item #: 23267619

Catalogue item no 1: 23267619

 
Price (Per piece):
€0.44
200 piece per package
Locknut DIN985 Stainless steel A2 M14 Locknut DIN985 Stainless steel A2 M14 ERIKS Item #: 23267620

Catalogue item no 1: 23267620

 
Price (Per piece):
€0.79
200 piece per package
Locknut DIN985 Stainless steel A2 M16 Locknut DIN985 Stainless steel A2 M16 ERIKS Item #: 11345137

Catalogue item no 1: 11345137

 
Price (Per piece):
€0.81
100 piece per package
DIN985 RVS A2 M18 borgmoer met kunststofring DIN985 RVS A2 M18 borgmoer met kunststofring ERIKS Item #: 23732511
 
Price (Per piece):
€2.03
50 piece per package
Locknut DIN985 Stainless steel A2 M20 Locknut DIN985 Stainless steel A2 M20 ERIKS Item #: 23267622
 
Price (Per piece):
€2.12
50 piece per package
Stock item
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 985
ISO standard
Clear filter      (11 of the 11 items displayed)
Page Size   
Next