ProductPage

DIN7504 Self-drilling hexagon countersunk head screw stainless steel A2

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Head form: Countersunk head
Kind of thread: Self tapping thread
Screwing system: Torx
Thread cross-section (ST..) (mm): 4.8
Length (mm): 22
Clear filter      (1 of the 1 items displayed)
DIN7504 o tx25 A2 o 4,8x22 /1000 zelfborende schroef verzonken kop o-tx DIN7504 o tx25 A2 o 4,8x22 /1000 zelfborende schroef verzonken kop o-tx ERIKS Item #: 11748088
 
Price (Per piece):
€0.11
1,000 piece per package
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Head form: Countersunk head
Kind of thread: Self tapping thread
Screwing system: Torx
Thread cross-section (ST..) (mm): 4.8
Length (mm): 22
Clear filter      (1 of the 1 items displayed)